Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-5RB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-5RB
Zoro # G423408473
product price:Â
$
458.99
/ea
Sold in multiples of 10 for $4,589.90
Free Shipping & Returns
Key Features
Number of Strands
5
Industry Chain Pitch
1 in
Material
Carbon Steel
Tensile Strength
88,350 lbs
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-80-5RB
- Zoro #
- G423408473
- UPC #
- 821002031454
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 5
- Item
- Roller Chain
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 88,350 lbs
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Chain Number
- 80-5
Description
SENQCIA Inspire Series SBR 80-5RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.