Shop SENQCIA
See all product information
Create Account
Hi-Max Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 2.5P, .75 Dia x .75 W
Mfr # C2100HMRB
Zoro # G923424980
product price:Â
$
55.35
/ea
Sold in multiples of 10 for $553.50
Key Features
Overall Length
10 ft
Industry Chain Pitch
2-1/2 in
Series
Hi-Max Standard Conveyor
Chain Number
C2100
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2100HMRB
- Zoro #
- G923424980
- UPC #
- 821002053746
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
- Roller Diameter
- 3/4 in
Details
- Industry Chain Pitch
- 2-1/2 in
- Series
- Hi-Max Standard Conveyor
- Chain Number
- C2100
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Hi-Max C2100HMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel