Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40-3RB Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # S-40-3RB
Zoro # G623404350
product price:Â
$
77.99
/ea
Sold in multiples of 10 for $779.90
Key Features
Number of Strands
3
Chain Overall Width
0.313 in
Overall Length
10 ft
Material
Carbon Steel
Roller Diameter
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-40-3RB
- Zoro #
- G623404350
- UPC #
- 821002014556
- Country of Origin
- Japan
- Item
- Roller Chain
- Number of Strands
- 3
- Material
- Carbon Steel
- Tensile Strength
- 12,900 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Series
- Inspire Series SBR Standard
- Chain Number
- 40-3
Description
SENQCIA Inspire Series SBR 40-3RB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel