Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Side Bow, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50SBRB
Zoro # G523423758
product price:Â
$
69.49
/ea
Sold in multiples of 10 for $694.90
Key Features
Tensile Strength
4,970 lbs
Overall Length
10 ft
Chain Number
50SB
Roller Diameter
0.4 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50SBRB
- Zoro #
- G523423758
- UPC #
- 821002022803
- Country of Origin
- Japan
- Tensile Strength
- 4,970 lbs
- Item
- Roller Chain
- Chain Number
- 50SB
- Number of Strands
- 1
- Series
- Inspire Series SBR Side Bow
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 50SBRB Riveted Standard Side Bow Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel