Shop SENQCIA

Hi-Max Conveyor Series Double Pitch Riveted Standard , 100 ft OAL, 1.5P, .469 Dia x .5 W

  • Mfr # C2060HMR100

  • Zoro # G023412191


product price: 
$
16.15
/ea
Sold in multiples of 100 for $1,615.00

Key Features

Chain Number
C2060
Chain Overall Width
1/2 in
Industry Chain Pitch
1-1/2 in
Overall Length
100 ft
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2060HMR100
Zoro #
G023412191
UPC #
821002047660
Country of Origin
Taiwan, Province of China
Item
Roller Chain
Chain Number
C2060
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Number of Strands
1
Series
Hi-Max Standard Conveyor
Pin Contruction
Riveted

Description

SENQCIA Hi-Max C2060HMR100 Conveyor Series Double Pitch Riveted Standard Roller Chain, 100 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel

Ratings & reviews