Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel
Mfr # BL423HMR100
Zoro # G423404352
product price:Â
$
19.89
/ea
Sold in multiples of 100 for $1,989.00
Key Features
Industry Chain Pitch
1/2 in
Number of Strands
1
Overall Length
100 ft
Chain Number
BL423
Series
Hi-Max BL Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL423HMR100
- Zoro #
- G423404352
- UPC #
- 821002039429
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 100 ft
Details
- Industry Chain Pitch
- 1/2 in
- Item
- Leaf Chain
- Number of Strands
- 1
- Chain Number
- BL423
- Series
- Hi-Max BL Series
- Pin Contruction
- Riveted
- Lacing
- 2 x 3
- Tensile Strength
- 6,180 lbs
- Material
- Carbon Steel
Description
SENQCIA Hi-Max BL423HMR100 Riveted Leaf Chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.