Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, .5P, .312 Dia x .313 W
Mfr # 40PCP2RB
Zoro # G023415956
product price:Â
$
33.69
/ea
Sold in multiples of 10 for $336.90
Key Features
Chain Overall Width
0.313 in
Series
Inspire Series SBR Perfect Coat Plus
Number of Strands
1
Finish
Dual Coat (Zinc+Chemical Sealer)
Tensile Strength
4,300 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40PCP2RB
- Zoro #
- G023415956
- UPC #
- 821002177299
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
Details
- Series
- Inspire Series SBR Perfect Coat Plus
- Number of Strands
- 1
- Item
- Roller Chain
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Tensile Strength
- 4,300 lbs
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Chain Number
- 40PCP
Description
SENQCIA Inspire Series SBR 40PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller