Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-3CB Cottd Std, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-3CB
Zoro # G923409130
product price:Â
$
256.99
/ea
Sold in multiples of 10 for $2,569.90
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Industry Chain Pitch
1 in
Number of Strands
3
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-80-3CB
- Zoro #
- G923409130
- UPC #
- 821002031065
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
- Chain Overall Width
- 5/8 in
Details
- Industry Chain Pitch
- 1 in
- Number of Strands
- 3
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Tensile Strength
- 53,060 lbs
- Pin Contruction
- Cottered
- Chain Number
- 80-3
Description
SENQCIA Inspire Series SBR 80-3CB Cottered Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.