Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60NPR100 Riveted Standard , 100 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60NPR100
Zoro # G423413187
product price:Â
$
61.85
/ea
Sold in multiples of 100 for $6,185.00
Key Features
Overall Length
100 ft
Industry Chain Pitch
3/4 in
Number of Strands
1
Finish
Nickel Plated
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-60NPR100
- Zoro #
- G423413187
- UPC #
- 821002027969
- Country of Origin
- Japan
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Finish
- Nickel Plated
- Tensile Strength
- 10,000 lbs
- Chain Number
- 60NP
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 60NPR100 Riveted Standard Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel