Shop SENQCIA
See all product information
Create Account
Hi-Max Cottd Std, 10 ft OAL, 2.25P, 1.406 Dia x 1.406 W
- Mfr # 180HMCB
- Zoro # G023404332
product price:Â
$
238.99
/ea
Sold in multiples of 10 for $2,389.90
Free Shipping & Returns
Key Features
Chain Number
180
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
2-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180HMCB
- Zoro #
- G023404332
- UPC #
- 821002130508
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.406 in
- Chain Overall Width
- 1.406 in
Details
- Item
- Roller Chain
- Chain Number
- 180
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 151,720 lbf
- Series
- Standard
Description
SENQCIA Hi-Max 180HMCB Cottered Standard Roller Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller, Carbon Steel