Shop SENQCIA
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 1-3/4 P, 1 Dia x 1 in W Roller
Mfr # 140-2HMCB
Zoro # G023423180
product price:Â
$
238.99
/ea
Sold in multiples of 10 for $2,389.90
Free Shipping & Returns
Key Features
Number of Strands
2
Chain Number
140-2
Chain Overall Width
1 in
Series
Hi-Max Standard
Industry Chain Pitch
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140-2HMCB
- Zoro #
- G023423180
- UPC #
- 821002006056
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
- Roller Diameter
- 1 in
Details
- Number of Strands
- 2
- Chain Number
- 140-2
- Series
- Hi-Max Standard
- Industry Chain Pitch
- 1-3/4 in
- Material
- Carbon Steel
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Tensile Strength
- 92,000 lbs
Description
SENQCIA Hi-Max 140-2HMCB Cottered Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.