Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # 100HHMRB
Zoro # G123423042
product price:Â
$
69.99
/ea
Sold in multiples of 10 for $699.90
Key Features
Pin Contruction
Riveted
Series
Hi-Max Heavy
Chain Overall Width
3/4 in
Tensile Strength
30,000 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100HHMRB
- Zoro #
- G123423042
- UPC #
- 821002002546
- Country of Origin
- Taiwan, Province of China
- Pin Contruction
- Riveted
- Series
- Hi-Max Heavy
- Tensile Strength
- 30,000 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- 100H
- Number of Strands
- 1
- Material
- Carbon Steel
Description
SENQCIA Hi-Max 100HHMRB Heavy Series Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel