Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Cottd Std, 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # 100HHMCB
Zoro # G523406287
product price:Â
$
76.75
/ea
Sold in multiples of 10 for $767.50
Key Features
Chain Overall Width
3/4 in
Pin Contruction
Cottered
Material
Carbon Steel
Series
Hi-Max Heavy
Chain Number
100H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100HHMCB
- Zoro #
- G523406287
- UPC #
- 821002002492
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 3/4 in
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
Details
- Pin Contruction
- Cottered
- Material
- Carbon Steel
- Series
- Hi-Max Heavy
- Chain Number
- 100H
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
- Item
- Roller Chain
- Tensile Strength
- 30,000 lbs
Description
SENQCIA Hi-Max 100HHMCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel