Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Double Capacity, 10 ft OAL, 2 P, 1.25 Dia x 1-1/8 W
Mfr # 160DCRB
Zoro # G223406341
product price:Â
$
417.99
/ea
Sold in multiples of 10 for $4,179.90
Free Shipping & Returns
Key Features
Tensile Strength
125,670 lbs
Roller Diameter
1-1/4 in
Overall Length
10 ft
Chain Number
160DC
Series
Inspire Series SBR Double Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 160DCRB
- Zoro #
- G223406341
- UPC #
- 821002007145
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-1/4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1-1/8 in
Details
- Tensile Strength
- 125,670 lbs
- Chain Number
- 160DC
- Series
- Inspire Series SBR Double Capacity
- Industry Chain Pitch
- 2 in
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
SENQCIA Inspire Series SBR 160DCRB Riveted Standard Double Capacity Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/4 in Dia x 1-1/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.