Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # 60HHMRB
Zoro # G223420552
product price:Â
$
22.79
/ea
Sold in multiples of 10 for $227.90
Key Features
Chain Number
60H
Pin Contruction
Riveted
Chain Overall Width
1/2 in
Tensile Strength
11,700 lbs
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HHMRB
- Zoro #
- G223420552
- UPC #
- 821002026764
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- 60H
- Pin Contruction
- Riveted
- Tensile Strength
- 11,700 lbs
- Series
- Hi-Max Heavy
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
Description
SENQCIA Hi-Max 60HHMRB Heavy Series Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel