Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Conveyor Series Double Pitch Riveted Standard , 10 ft OAL, 1.5P, .469 Dia x .5 W
Mfr # C2060NPHMRB
Zoro # G023414997
product price:Â
$
26.45
/ea
Sold in multiples of 10 for $264.50
Key Features
Roller Diameter
0.469 in
Overall Length
10 ft
Material
Carbon Steel
Series
Hi-Max Standard Conveyor
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060NPHMRB
- Zoro #
- G023414997
- UPC #
- 821002048384
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Material
- Carbon Steel
- Item
- Roller Chain
- Series
- Hi-Max Standard Conveyor
- Industry Chain Pitch
- 1-1/2 in
- Pin Contruction
- Riveted
- Chain Number
- C2060NP
- Number of Strands
- 1
- Finish
- Nickel Plated
Description
SENQCIA Hi-Max SBR C2060NPHMRB Conveyor Series Double Pitch Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.