Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 3 P, 1.75 Dia x 1 W
Mfr # C2122RB
Zoro # G223422570
product price:Â
$
213.99
/ea
Sold in multiples of 10 for $2,139.90
Free Shipping & Returns
Key Features
Roller Diameter
1-3/4 in
Pin Contruction
Riveted
Chain Number
C2122
Overall Length
10 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2122RB
- Zoro #
- G223422570
- UPC #
- 821002054835
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1-3/4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
Details
- Pin Contruction
- Riveted
- Chain Number
- C2122
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Industry Chain Pitch
- 3 in
- Series
- Inspire Series SBR Large Conveyor
Description
SENQCIA Inspire Series SBR C2122RB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 3 in Pitch, 1-3/4 in Dia x 1 in W Roller, Carbon Steel