Shop SENQCIA
See all product information
Create Account
Hi-Max Riv BS, 10 ft OAL, .75P, .46 Dia x .475 W
Mfr # 12B-2HMRB
Zoro # G623408594
product price:Â
$
39.39
/ea
Sold in multiples of 10 for $393.90
Key Features
Number of Strands
2
Tensile Strength
14,200 lbs
Pin Contruction
Riveted
Chain Overall Width
0.475 in
Chain Number
12B-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12B-2HMRB
- Zoro #
- G623408594
- UPC #
- 821002005615
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 0.475 in
- Roller Diameter
- 0.46 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 2
- Tensile Strength
- 14,200 lbs
- Pin Contruction
- Riveted
- Chain Number
- 12B-2
- Series
- Hi-Max Standard
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
Description
SENQCIA Hi-Max 12B-2HMRB Riveted British Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.46 in Dia x 0.475 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.