Shop SENQCIA
See all product information
Create Account
Hi-Max Riv Standard Flat Side Bar, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W
Mfr # 50FHMRB
Zoro # G223411291
product price:Â
$
15.39
/ea
Sold in multiples of 10 for $153.90
Key Features
Roller Diameter
0.4 in
Overall Length
10 ft
Series
Hi-Max Flat Side
Material
Carbon Steel
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50FHMRB
- Zoro #
- G223411291
- UPC #
- 821002021516
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
Details
- Item
- Roller Chain
- Series
- Hi-Max Flat Side
- Material
- Carbon Steel
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50F
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Tensile Strength
- 6,830 lbs
Description
SENQCIA Hi-Max 50FHMRB Riveted Standard Flat Side Bar Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel