Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 40R50 Riveted Standard , 50 ft OAL, .5P, .312 Dia x .313 W
Mfr # S-40R50
Zoro # G123404706
product price:Â
$
18.59
/ea
Sold in multiples of 50 for $929.50
Key Features
Overall Length
50 ft
Pin Contruction
Riveted
Material
Carbon Steel
Tensile Strength
4,300 lbs
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-40R50
- Zoro #
- G123404706
- UPC #
- 821002016918
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 0.313 in
- Roller Diameter
- 0.312 in
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 4,300 lbs
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Series
- Inspire Series SBR Standard
- Chain Number
- 40
Description
SENQCIA Inspire Series SBR 40R50 Riveted Standard Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.