Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 100 ft OAL, 5/8 in Pitch, Carbon Steel
Mfr # BL534HMR100
Zoro # G423426170
product price:Â
$
30.55
/ea
Sold in multiples of 100 for $3,055.00
Key Features
Tensile Strength
14,390 lbs
Material
Carbon Steel
Overall Length
100 ft
Number of Strands
1
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL534HMR100
- Zoro #
- G423426170
- UPC #
- 821002039764
- Country of Origin
- Taiwan, Province of China
- Tensile Strength
- 14,390 lbs
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Series
- Hi-Max BL Series
- Item
- Leaf Chain
- Lacing
- 3 x 4
- Chain Number
- BL534
Description
SENQCIA Hi-Max BL534HMR100 Riveted Leaf Chain, 100 ft OAL, 5/8 in Pitch, Carbon Steel