Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel
- Mfr # BL434HMR100
- Zoro # G423423230
product price:Â
$
23.29
/ea
Sold in multiples of 100 for $2,329.00
Key Features
Chain Number
BL434
Pin Contruction
Riveted
Number of Strands
1
Lacing
3 x 4
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL434HMR100
- Zoro #
- G423423230
- UPC #
- 821002039498
- Country of Origin
- Taiwan, Province of China
- Item
- Leaf Chain
- Chain Number
- BL434
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Lacing
- 3 x 4
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 9,150 lbf
- Series
- BL
Description
SENQCIA Hi-Max BL434HMR100 Riveted Leaf Chain, 100 ft OAL, 1/2 in Pitch, Carbon Steel