Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 140RB Riveted Standard , 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # S-140RB
Zoro # G723411937
product price:Â
$
172.99
/ea
Sold in multiples of 10 for $1,729.90
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Riveted
Chain Number
140
Material
Carbon Steel
Chain Overall Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-140RB
- Zoro #
- G723411937
- UPC #
- 821002006605
- Country of Origin
- Japan
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 140
- Material
- Carbon Steel
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 48,600 lbs
Description
SENQCIA Inspire Series SBR 140RB Riveted Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.