Shop SENQCIA
See all product information
Create Account
Hi-Max Transmission Series Double Pitch Riveted, 10 ft OAL, 1P, .312 Dia x .313 W
Mfr # A2040HMRB
Zoro # G723420090
product price:Â
$
5.95
/ea
Sold in multiples of 10 for $59.50
Key Features
Material
Carbon Steel
Roller Diameter
0.312 in
Number of Strands
1
Chain Overall Width
0.313 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2040HMRB
- Zoro #
- G723420090
- UPC #
- 821002036282
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Hi-Max Transmission
- Industry Chain Pitch
- 1 in
- Chain Number
- A2040
- Tensile Strength
- 3,800 lbs
Description
SENQCIA Hi-Max A2040HMRB Transmission Series Double Pitch Riveted Roller Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel