Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80R50 Riveted Standard , 50 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80R50
Zoro # G823422765
product price:Â
$
57.89
/ea
Sold in multiples of 50 for $2,894.50
Key Features
Chain Number
80
Number of Strands
1
Material
Carbon Steel
Overall Length
50 ft
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-80R50
- Zoro #
- G823422765
- UPC #
- 821002034431
- Country of Origin
- Japan
- Chain Number
- 80
- Number of Strands
- 1
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Tensile Strength
- 17,650 lbs
- Industry Chain Pitch
- 1 in
Description
SENQCIA Inspire Series SBR 80R50 Riveted Standard Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.