Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Leaf chain, 30 ft OAL, 1 in Pitch, Carbon Steel
Mfr # BL846HMR30
Zoro # G623423627
product price:Â
$
86.85
/ea
Sold in multiples of 30 for $2,605.50
Key Features
Industry Chain Pitch
1 in
Tensile Strength
51,260 lbs
Number of Strands
1
Chain Number
BL846
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL846HMR30
- Zoro #
- G623423627
- UPC #
- 821002040876
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 51,260 lbs
- Number of Strands
- 1
- Item
- Leaf Chain
- Chain Number
- BL846
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Lacing
- 4 x 6
- Series
- Hi-Max BL Series
Description
SENQCIA Hi-Max BL846HMR30 Riveted Leaf Chain, 30 ft OAL, 1 in Pitch, Carbon Steel