Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riv Standard Hollow Pin, 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80HPRB
Zoro # G523424298
product price:Â
$
127.99
/ea
Sold in multiples of 10 for $1,279.90
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Hollow Pin
Industry Chain Pitch
1 in
Chain Number
80HP
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80HPRB
- Zoro #
- G523424298
- UPC #
- 821002033762
- Country of Origin
- Japan
- Number of Strands
- 1
- Pin Contruction
- Hollow Pin
- Industry Chain Pitch
- 1 in
- Chain Number
- 80HP
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 11,470 lbs
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 80HPRB Riveted Standard Hollow Pin Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.