Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Inspire Series SBR 140-3RB Riveted Standard , 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # S-140-3RB
Zoro # G223511236
product price:Â
$
555.99
/ea
Sold in multiples of 10 for $5,559.90
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Series
Inspire Series SBR Standard
Roller Diameter
1 in
Tensile Strength
145,800 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-140-3RB
- Zoro #
- G223511236
- UPC #
- 821002006148
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 1 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
Details
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 145,800 lbs
- Chain Number
- 140-3
- Industry Chain Pitch
- 1-3/4 in
- Item
- Roller Chain
- Number of Strands
- 3
Description
SENQCIA Inspire Series SBR 140-3RB Riveted Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel