Shop SENQCIA
See all product information
Create Account
Hi-Max SBR Riveted Standard , 10 ft OAL, .5P, .312 Dia x .312 W
Mfr # 40NPHMRB
Zoro # G123425428
product price:Â
$
12.79
/ea
Sold in multiples of 10 for $127.90
Key Features
Roller Diameter
0.312 in
Tensile Strength
4,080 lbs
Number of Strands
1
Chain Number
40NP
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40NPHMRB
- Zoro #
- G123425428
- UPC #
- 821002016512
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.312 in
- Overall Length
- 10 ft
- Chain Overall Width
- 0.312 in
Details
- Tensile Strength
- 4,080 lbs
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 40NP
- Finish
- Nickel Plated
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Series
- Hi-Max Standard
Description
SENQCIA Hi-Max SBR 40NPHMRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.