Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .25P, .13 Dia x .122 W, Poly Stl
Mfr # 25PSRB
Zoro # G623403261
product price:Â
$
57.15
/ea
Sold in multiples of 10 for $571.50
Key Features
Roller Diameter
0.13 in
Pin Contruction
Riveted
Industry Chain Pitch
1/4 in
Chain Number
25PS
Material
Poly-Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25PSRB
- Zoro #
- G623403261
- UPC #
- 821002113402
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.13 in
- Chain Overall Width
- 0.122 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/4 in
- Item
- Roller Chain
- Chain Number
- 25PS
- Material
- Poly-Steel
- Series
- Hi-Max Standard
- Number of Strands
- 1
Description
SENQCIA Hi-Max 25PSRB Riveted Standard Roller Chain, 10 ft OAL, 1/4 in Pitch, 0.13 in Dia x 0.122 in W Roller, Poly Steel