Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Seal Guard Riveted Standard , 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W
Mfr # 160SGRB
Zoro # G023426013
product price:Â
$
316.99
/ea
Sold in multiples of 10 for $3,169.90
Free Shipping & Returns
Key Features
Roller Diameter
1-1/8 in
Chain Number
160SG
Tensile Strength
63,000 lbs
Chain Overall Width
1-1/4 in
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160SGRB
- Zoro #
- G023426013
- UPC #
- 821002071276
- Country of Origin
- Japan
- Chain Number
- 160SG
- Tensile Strength
- 63,000 lbs
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard Seal Guard
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 160SGRB Seal Guard Riveted Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Carbon Steel