Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100-3RB Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # S-100-3RB
Zoro # G623426260
product price:Â
$
342.99
/ea
Sold in multiples of 10 for $3,429.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1-1/4 in
Chain Number
100-3
Overall Length
10 ft
Chain Overall Width
3/4 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-100-3RB
- Zoro #
- G623426260
- UPC #
- 821002001556
- Country of Origin
- Japan
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- 100-3
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Tensile Strength
- 79,500 lbs
- Series
- Inspire Series SBR Standard
- Material
- Carbon Steel
Description
SENQCIA Inspire Series SBR 100-3RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel