Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x .37 W, Poly Stl
Mfr # 50PSRB
Zoro # G523412653
product price:Â
$
72.45
/ea
Sold in multiples of 10 for $724.50
Key Features
Series
Hi-Max Standard
Number of Strands
1
Overall Length
10 ft
Pin Contruction
Riveted
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50PSRB
- Zoro #
- G523412653
- UPC #
- 821002111866
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
- Chain Overall Width
- 0.37 in
Details
- Series
- Hi-Max Standard
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Chain Number
- 50PS
- Industry Chain Pitch
- 5/8 in
- Material
- Poly-Steel
- Item
- Roller Chain
Description
SENQCIA Hi-Max 50PSRB Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.37 in W Roller, Poly Steel