Shop SENQCIA
See all product information
Create Account
C2052SSRB Conveyor Series Double Pitch Riv Lg, 10 ft OAL, 1.25P, .75 Dia x 3/8 W, 304SS
Mfr # S-C2052SSRB
Zoro # G623405326
product price:Â
$
113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns
Key Features
Chain Number
C2052SS
Number of Strands
1
Pin Contruction
Riveted
Overall Length
10 ft
Roller Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-C2052SSRB
- Zoro #
- G623405326
- UPC #
- 821002046441
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/8 in
Details
- Chain Number
- C2052SS
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Large Conveyor
- Material
- 304 Stainless Steel
- Tensile Strength
- 4,560 lbs
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
Description
SENQCIA Inspire Series SBR C2052SSRB Conveyor Series Double Pitch Riveted Large Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, 304 Stainless Steel