Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100HCB Heavy Series Cottd Std, 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # S-100HCB
Zoro # G623424969
product price:Â
$
136.99
/ea
Sold in multiples of 10 for $1,369.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Chain Overall Width
3/4 in
Series
Inspire Series SBR Heavy
Tensile Strength
30,400 lbs
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-100HCB
- Zoro #
- G623424969
- UPC #
- 821002002263
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/4 in
- Roller Diameter
- 3/4 in
- Overall Length
- 10 ft
Details
- Pin Contruction
- Cottered
- Series
- Inspire Series SBR Heavy
- Tensile Strength
- 30,400 lbs
- Number of Strands
- 1
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Chain Number
- 100H
Description
SENQCIA Inspire Series SBR 100HCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel