Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W, 304SS
Mfr # 60SSHMRB
Zoro # G123424711
product price:Â
$
77.99
/ea
Sold in multiples of 10 for $779.90
Key Features
Roller Diameter
0.469 in
Material
304 Stainless Steel
Chain Number
60SS
Industry Chain Pitch
3/4 in
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60SSHMRB
- Zoro #
- G123424711
- UPC #
- 821002028942
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
- Overall Length
- 10 ft
Details
- Material
- 304 Stainless Steel
- Chain Number
- 60SS
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Tensile Strength
- 6,160 lbs
- Number of Strands
- 1
- Series
- Hi-Max Standard
- Pin Contruction
- Riveted
Description
SENQCIA Hi-Max 60SSHMRB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.