Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60-2RB Riveted Standard , 10 ft OAL, .75P, .469 Dia x .5 W
Mfr # S-60-2RB
Zoro # G923425000
product price:Â
$
86.65
/ea
Sold in multiples of 10 for $866.50
Key Features
Series
Inspire Series SBR Standard
Tensile Strength
19,800 lbs
Chain Number
60-2
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60-2RB
- Zoro #
- G923425000
- UPC #
- 821002024463
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 19,800 lbs
- Chain Number
- 60-2
- Industry Chain Pitch
- 3/4 in
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 2
Description
SENQCIA Inspire Series SBR 60-2RB Riveted Standard Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.