Shop SENQCIA
See all product information
Create Account
Hi-Max Heavy Series Cottd Std, 10 ft OAL, 1.75P, 1 Dia x 1 W
Mfr # 140HHMCB
Zoro # G323408894
product price:Â
$
144.99
/ea
Sold in multiples of 10 for $1,449.90
Free Shipping & Returns
Key Features
Series
Hi-Max Heavy
Chain Overall Width
1 in
Roller Diameter
1 in
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140HHMCB
- Zoro #
- G323408894
- UPC #
- 821002130720
- Country of Origin
- Taiwan, Province of China
- Series
- Hi-Max Heavy
- Material
- Carbon Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 1-3/4 in
- Tensile Strength
- 50,000 lbs
- Pin Contruction
- Cottered
- Chain Number
- 140H
- Item
- Roller Chain
Description
SENQCIA Hi-Max 140HHMCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 1-3/4 in Pitch, 1 in Dia x 1 in W Roller, Carbon Steel