Shop SENQCIA

Hi-Max Riveted Standard Roller chain, 10 ft OAL, 1-1/2 P, 7/8 Dia x 1 in W Roller

  • Mfr # 120HMRB

  • Zoro # G623417619


product price: 
$
72.45
/ea
Sold in multiples of 10 for $724.50

Key Features

Industry Chain Pitch
1-1/2 in
Overall Length
10 ft
Chain Overall Width
1 in
Chain Number
120
Pin Contruction
Riveted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120HMRB
Zoro #
G623417619
UPC #
821002005011
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 ft
Chain Overall Width
1 in
Roller Diameter
7/8 in

Details

Industry Chain Pitch
1-1/2 in
Chain Number
120
Pin Contruction
Riveted
Tensile Strength
34,000 lbs
Series
Hi-Max Standard
Material
Carbon Steel
Item
Roller Chain
Number of Strands
1

Description

SENQCIA Hi-Max 120HMRB Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel

Ratings & reviews