Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # 80PCP2RB
Zoro # G523414558
product price:Â
$
113.99
/ea
Sold in multiples of 10 for $1,139.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
80PCP
Chain Overall Width
5/8 in
Finish
Dual Coat (Zinc+Chemical Sealer)
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80PCP2RB
- Zoro #
- G523414558
- UPC #
- 821002177503
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
Details
- Pin Contruction
- Riveted
- Chain Number
- 80PCP
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain
- Series
- Inspire Series SBR Perfect Coat Plus
- Tensile Strength
- 17,650 lbs
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 80PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.