Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard Roller chain, 50 ft OAL, 1-1/4 P, 3/4 Dia x 3/4 in W Roller
Mfr # 100HMR50
Zoro # G123407257
product price:Â
$
49.59
/ea
Sold in multiples of 50 for $2,479.50
Key Features
Roller Diameter
3/4 in
Tensile Strength
23,000 lbs
Material
Carbon Steel
Pin Contruction
Riveted
Series
Hi-Max Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100HMR50
- Zoro #
- G123407257
- UPC #
- 821002002713
- Country of Origin
- Taiwan, Province of China
- Tensile Strength
- 23,000 lbs
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Series
- Hi-Max Standard
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Chain Number
- 100
- Number of Strands
- 1
Description
SENQCIA Hi-Max 100HMR50 Riveted Standard Roller Chain, 50 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel