Shop SENQCIA
See all product information
Create Account
Hi-Max Cottered Standard Roller chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # 80HMCB
Zoro # G523418044
product price:Â
$
40.99
/ea
Sold in multiples of 10 for $409.90
Key Features
Roller Diameter
5/8 in
Industry Chain Pitch
1 in
Series
Hi-Max Standard
Material
Carbon Steel
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80HMCB
- Zoro #
- G523418044
- UPC #
- 821002033403
- Country of Origin
- Taiwan, Province of China
- Industry Chain Pitch
- 1 in
- Series
- Hi-Max Standard
- Material
- Carbon Steel
- Tensile Strength
- 17,500 lbs
- Chain Number
- 80
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Number of Strands
- 1
Description
SENQCIA Hi-Max 80HMCB Cottered Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.