Shop SENQCIA
See all product information
Create Account
Hi-Max Riveted Standard , 100 ft OAL, .5P, .312 Dia x .312 W, 304SS
Mfr # 40SSHMR100
Zoro # G723411807
product price:Â
$
39.99
/ea
Sold in multiples of 100 for $3,999.00
Key Features
Material
304 Stainless Steel
Industry Chain Pitch
1/2 in
Chain Number
40SS
Series
Hi-Max Standard
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40SSHMR100
- Zoro #
- G723411807
- UPC #
- 821002017533
- Country of Origin
- Taiwan, Province of China
Dimensions
- Chain Overall Width
- 0.312 in
- Overall Length
- 100 ft
- Roller Diameter
- 0.312 in
Details
- Item
- Roller Chain
- Material
- 304 Stainless Steel
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 40SS
- Series
- Hi-Max Standard
- Tensile Strength
- 2,790 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
SENQCIA Hi-Max 40SSHMR100 Riveted Standard Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel