Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 80-4RB Riveted Standard , 10 ft OAL, 1P, 5/8 Dia x 5/8 W
Mfr # S-80-4RB
Zoro # G423405472
product price:Â
$
336.99
/ea
Sold in multiples of 10 for $3,369.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Overall Width
5/8 in
Tensile Strength
70,590 lbs
Material
Carbon Steel
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-80-4RB
- Zoro #
- G423405472
- UPC #
- 821002031379
- Country of Origin
- Japan
- Tensile Strength
- 70,590 lbs
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Series
- Inspire Series SBR Standard
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 80-4
- Number of Strands
- 4
Description
SENQCIA Inspire Series SBR 80-4RB Riveted Standard Roller Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.