Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100-4RB Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # S-100-4RB
Zoro # G223421801
product price:Â
$
407.99
/ea
Sold in multiples of 10 for $4,079.90
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
10 ft
Tensile Strength
106,000 lbs
Chain Overall Width
3/4 in
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-100-4RB
- Zoro #
- G223421801
- UPC #
- 821002001624
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
- Roller Diameter
- 3/4 in
Details
- Item
- Roller Chain
- Material
- Carbon Steel
- Tensile Strength
- 106,000 lbs
- Industry Chain Pitch
- 1-1/4 in
- Chain Number
- 100-4
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Standard
- Number of Strands
- 4
Description
SENQCIA Inspire Series SBR 100-4RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, Carbon Steel