Shop SENQCIA

Inspire Series SBR Riveted Standard , 10 ft OAL, 3/8 P, .2 Dia x .188 W

  • Mfr # 35PCP2RB

  • Zoro # G723418707


product price: 
$
26.49
/ea
Sold in multiples of 10 for $264.90

Key Features

Chain Number
35PCP
Pin Contruction
Riveted
Finish
Dual Coat (Zinc+Chemical Sealer)
Overall Length
10 ft
Chain Overall Width
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35PCP2RB
Zoro #
G723418707
UPC #
821002177251
Country of Origin
Japan

Dimensions

Overall Length
10 ft
Chain Overall Width
0.188 in
Roller Diameter
0.2 in

Details

Chain Number
35PCP
Item
Roller Chain
Pin Contruction
Riveted
Finish
Dual Coat (Zinc+Chemical Sealer)
Industry Chain Pitch
3/8 in
Tensile Strength
2,430 lbs
Series
Inspire Series SBR Perfect Coat Plus
Number of Strands
1

Description

SENQCIA Inspire Series SBR 35PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 3/8 in Pitch, 0.2 in Dia x 0.188 in W Roller

Ratings & reviews