Shop SENQCIA
See all product information
Create Account
Inspire Series SBR Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W
Mfr # 100PCP2RB
Zoro # G423426330
product price:Â
$
173.99
/ea
Sold in multiples of 10 for $1,739.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Roller Diameter
3/4 in
Finish
Dual Coat (Zinc+Chemical Sealer)
Chain Number
100PCP
Tensile Strength
26,500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100PCP2RB
- Zoro #
- G423426330
- UPC #
- 821002177565
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Details
- Finish
- Dual Coat (Zinc+Chemical Sealer)
- Item
- Roller Chain
- Chain Number
- 100PCP
- Tensile Strength
- 26,500 lbs
- Pin Contruction
- Riveted
- Series
- Inspire Series SBR Perfect Coat Plus
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 100PCP2RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.