Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 100SSRB Riveted Standard , 10 ft OAL, 1.25P, .75 Dia x .75 W, 304SS
Mfr # S-100SSRB
Zoro # G423418991
product price:Â
$
340.99
/ea
Sold in multiples of 10 for $3,409.90
Free Shipping & Returns
Key Features
Chain Number
100SS
Material
304 Stainless Steel
Pin Contruction
Riveted
Roller Diameter
3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-100SSRB
- Zoro #
- G423418991
- UPC #
- 821002003307
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 3/4 in
- Overall Length
- 10 ft
- Chain Overall Width
- 3/4 in
Details
- Chain Number
- 100SS
- Material
- 304 Stainless Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Inspire Series SBR Standard
- Tensile Strength
- 12,790 lbs
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 1
Description
SENQCIA Inspire Series SBR 100SSRB Riveted Standard Roller Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller, 304 Stainless Steel