Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 120-3RB Riveted Standard , 10 ft OAL, 1.5P, 7/8 Dia x 1 W
Mfr # S-120-3RB
Zoro # G123416761
product price:Â
$
470.99
/ea
Sold in multiples of 10 for $4,709.90
Free Shipping & Returns
Key Features
Chain Number
120-3
Pin Contruction
Riveted
Roller Diameter
7/8 in
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-120-3RB
- Zoro #
- G123416761
- UPC #
- 821002004403
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1 in
- Overall Length
- 10 ft
Details
- Chain Number
- 120-3
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 117,000 lbs
- Number of Strands
- 3
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 120-3RB Riveted Standard Roller Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.