Shop SENQCIA
See all product information
Create Account
Inspire Series SBR 60SSR100 Riveted Standard , 100 ft OAL, .75P, .469 Dia x .5 W, 304SS
Mfr # S-60SSR100
Zoro # G023412344
product price:Â
$
128.99
/ea
Sold in multiples of 100 for $12,899.00
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Tensile Strength
6,160 lbs
Overall Length
100 ft
Pin Contruction
Riveted
Chain Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-60SSR100
- Zoro #
- G023412344
- UPC #
- 821002029109
- Country of Origin
- Japan
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Tensile Strength
- 6,160 lbs
- Pin Contruction
- Riveted
- Material
- 304 Stainless Steel
- Number of Strands
- 1
- Chain Number
- 60SS
- Series
- Inspire Series SBR Standard
Description
SENQCIA Inspire Series SBR 60SSR100 Riveted Standard Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, 304 Stainless Steel